DESCRIPTION

  • Brazed not soldered drops means more security in cutting and resweating
  • Every manifold pressure tested before leaving the factory
  • Machined brass barb fitting not stamped copper reduces leak potential

Precision Hydronic 18-Loop Copper Center PEX Manifold

PPHP1000187504

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Material
Brass
Size
1 in x 3/4 in x 3/4 in x 3/4 in