DESCRIPTION

  • Brazed not soldered drops means more security in cutting and resweating
  • Every manifold pressure tested before leaving the factory
  • Machined brass barb fitting not stamped copper reduces leak potential

Precision Hydronic 18-Loop Plain Drop PEX Manifold

PPHP10187504

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Material
Brass
Size
1 1/2 in x 3/4 in x 3/4 in x 3/4 in