DESCRIPTION

Precision Installation Products 10 in. FPT Quick-Connect Post Water Filter

PPCL10X404QC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FPT
Fitting Size 1
1/4 in
IsAcceptableImage
Length
10 in
Size
1/4 in