DESCRIPTION

Precision Instruments 2-1/2 x 1/4 in. Low Cost Utility Pressure Gauge

P101D254

High Pressure:

SPECIFICATIONS

Diameter
2-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
15

Starting at
Call for Pricing
  • QUANTITY