2-1/2 x 1/4 in. 60 psi Utility Pressure Gauge (Less Cover)
2-1/2 x 1/4 in. 60 psi Utility Pressure Gauge (Less Cover)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Grade B
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel, Brass, Plastic
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Temperature Range:
- -50 to 160 Deg F