200 psi Utility Pressure Gauge

You last purchased this on
 
Precision Instruments

200 psi Utility Pressure Gauge

This product requires certification to purchase.
You last purchased this on
 
Precision Instruments

200 psi Utility Pressure Gauge

  • Fast #
  • Part #P101D254G
  • Item #2111347
  • Manufacturer Part #101D254G
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Maximum Temperature:
176
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Product Type:
Pressure Gauge