DESCRIPTION

  • Atmospheric vacuum breaker
  • Calibrated manifold for equal water distribution
  • Manual over ride switch/test button
  • Pre-set 24 hour adjustable timer

Precision Plumbing Products 10 x 5/8 in. Open Electric Trap Primer with Surface

PPTS10E

Manufacturer Part #: PTS-10

Length:

10 in

SPECIFICATIONS

End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Length
10 in

Print

DOCUMENTS