DESCRIPTION

  • Capable of priming from thirteen to twenty separate floor drain traps from a single control unit
  • Surface mount control box

Precision Plumbing Products 13 - 20 Opening with Box

PPTS1320

Fitting Sizes:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI BI.20.1
ASTM Specifications
ASTM B-88
End Connection 1
FNPT
End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
UL Listed
Yes

Starting at
$1343.73
EACH
  • QUANTITY

DOCUMENTS