2-1/2 x 6 in. Grooved x Thread Dielectric Nipple

Part #P19181P  |  Item #1308500  |  Manufacturer Part #19181P

$59.71 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in x 6 in

    Part #P19181P | Item #1308500 | Mfr. Part #19181P

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.71 /EACH

    Added to your cart. View Cart

Product Details

  • The ClearFlow® line of dielectric fittings separates dissimilar metals in the electrolyte waterway, eliminating the local galvanic cell
  • Protects your plumbing system
  • Several install options

Specifications

ASTM Specifications: ASTM F-1545

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 6 in

Fitting Sizes: 2-1/2 in x 6 in

Fitting Type: Nipple

Length: 6 in

Material: Electroplated Steel