DESCRIPTION

  • Applications: multiple floor drain
  • Hydronic heating
  • Riser: 7 5/8" x 1/2" NPT, and primer line connection: 1/2" NPT(F)
  • Solar heating
  • Standard stock items in 2, 4, 6, And 8 opening configurations
  • Trap priming

Precision Plumbing Products Manifold® 2-Opening Trap Primer

PREPM2

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
Manifold®
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Material
Brass, Copper

Starting at
$86.86
EACH
  • QUANTITY

DOCUMENTS