DESCRIPTION

  • Maintenance free, the piston is the only moving part
  • Operating temperature range from -40° F to 212° F/ -4.4° C to 100° C

Precision Plumbing Products 250 psi Sweat Water Hammer Arrestor

PMM500SWA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
5-1/2 in
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L
Maximum Pressure
250 psi
Maximum Temperature
212
Size
1/2 in x 1/2 in