DESCRIPTION

  • Atmospheric vacuum breaker
  • Automatically maintains a constant water seal in floor drain traps
  • Special calibrated manifold for equal water distribution to floor drains
  • The entire manifold is pre-assembled and ready to be surface mounted

Precision Plumbing Products 3/4 x 3/4 in. Open Electric Trap Primer

PPTSE

Length:

8 in

SPECIFICATIONS

ASTM Specifications
ASTM B-88
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
8 in

Starting at
$1074.98
EACH
  • QUANTITY