DESCRIPTION

Precision Plumbing Products 3 in. Grooved x Threaded Dielectric Nipple

P19186P

Length:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Length
6 in

Starting at
Call for Pricing
  • QUANTITY