3 x 6 in. Grooved Dielectric Carbon Steel Nipple

You last purchased this on
 
Precision Plumbing Products

3 x 6 in. Grooved Dielectric Carbon Steel Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

3 x 6 in. Grooved Dielectric Carbon Steel Nipple

  • Fast #
  • Part #P19202P
  • Item #4425136
  • Manufacturer Part #19202P
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dielectric fittings separates dissimilar metals in the electrolyte (waterway) eliminating the local galvanic cell
  • Metal-to-metal joint design maintains external electrical continuity, thereby preventing stray current corrosion
  • Protect your plumbing system through an exclusive steel-to-plastic design that establishes an effective dielectric waterway
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1545
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple
Length:
6 in
Material:
Carbon Steel
Pressure - Maximum:
300 psi