3/4 x 3 in. Thread x Thread Dielectric Nipple
3/4 x 3 in. Thread x Thread Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Protects your plumbing system
- Several install options
- Allows for metal to metal electrical continuity
- Made in USA
- Dielectric waterway in all potable water and appropriate HVAC applications
Specifications
- ASTM:
- ASTM F-1545
- Coating:
- Electroplated Zinc
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 3 in
- Material:
- Steel
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 300 psi