DESCRIPTION

  • The Trap Priming Distribution Systems are patented designs that incorporate both copper and PVC materials

Precision Plumbing Products 4-Opening Distribution Unit with Fitting

PDU4625

Fitting Sizes:

1/2 in x 5/8 in

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
5/8 in
Fitting Sizes
1/2 in x 5/8 in
Material
Copper

Starting at
$76.0
EACH
  • QUANTITY

DOCUMENTS