4 x 1 in. Grooved x Threaded Dielectric Nipple

You last purchased this on
 
Precision Plumbing Products

4 x 1 in. Grooved x Threaded Dielectric Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

4 x 1 in. Grooved x Threaded Dielectric Nipple

  • Fast #
  • Part #P19146P
  • Item #1308534
  • Manufacturer Part #19146P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Fitting Type:
Dielectric Nipple
Length:
4 in