DESCRIPTION

  • Atmospheric vacuum breaker
  • Calibrated manifold for equal water distribution
  • Manual over ride switch/test button
  • Pre-set 24 hour adjustable timer

Precision Plumbing Products 5/8 in. Open Electric Trap Primer with Surface

PPTS10E

Length:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Length
10 in
Material
Steel
Size
3/4 in x 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1084.09
EACH
  • QUANTITY

DOCUMENTS