DESCRIPTION

  • A maintenance-free installation
  • For commercial, industrial and residential uses
  • Only one moving part
  • Prevents cross connection

Precision Plumbing Products Air Gap

PAG500

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.2
ASME Specifications
ASME A112.1.2
End Connection 1
MIP
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-1/8 in
Material
Copper

Starting at
$38.5
EACH
  • QUANTITY

DOCUMENTS