DESCRIPTION

  • Automatic pressure compensating, preventing thermal shock
  • Can be used with single or two handle mixing valve assemblies
  • Fully ported valve with minimal pressure drop
  • Holds a selected water temperature to within 3° F regardless of pressure change
  • Minimum maintenance required
  • Simple, compact design minimizes sweat and mechanical failures

Precision Plumbing Products Replacement Auto Pressure Compensating Valve

PTRB2

Cartridge Type:

Replacement

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Replacement
Material
Brass
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$122.39
EACH
  • QUANTITY