DESCRIPTION

  • Precision device designed to deliver potable water to seldom-used floor drains
  • The Trap Primer must be installed on cold fresh water lines of 1 1/2" diameter or less
  • Will prime 1 to 4 floor drains

Precision Plumbing Products Auto Trap Primer Valve

PP1500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASSE Standards
ASSE 1018
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
14 in
Material
Brass