DESCRIPTION

Precision Plumbing Products Compact Female Tee Water Hammer Arrestor

PMM5001FCT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Female Compression
End Connection 2
Female Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Height
5-15/16 in
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L
Maximum Pressure
250 psi
Maximum Temperature
212
Size
3/8 in x 3/8 in