DESCRIPTION

Precision Plumbing Products Compact Water Hammer Arrestor

PMM5003CPT

Fitting Sizes:

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Height
6-3/16 in
Material
Copper
Material Type
Type L
Maximum Pressure
250 psi
Maximum Temperature
212

Starting at
Call for Pricing
  • QUANTITY