DESCRIPTION

Precision Plumbing Products Dual Flow™ Double Union Flow Tailpiece

PCPO500

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1018
CARB OTC LEED Compliant
No
Collection
Dual Flow™
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
7-1/4 in
Material
Copper
UL Listed
No

Starting at
$73.04
EACH
  • QUANTITY