DESCRIPTION

  • Precision device designed to deliver potable water to seldom-used floor drains
  • The Trap Primer must be installed on cold fresh water lines of 1 1/2" diameter or less
  • Will prime 1 or 2 floor drains

Precision Plumbing Products FNTP x MNTP Auto Trap Primer Valve

PP2500

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASSE Standards
ASSE 1018
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Material
Brass
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday