DESCRIPTION

  • A plastic and metal laundry box assembly that makes your application simple and cost effective
  • Includes two water hammer arrestors to prevent pipe and hose damage

Precision Plumbing Products Hose Mini Metal Laundry Box

PMM500MLB

MORE SIZES AVAILABLE

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
IPS
End Connection 2
MHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Height
6-1/8 in
Material
Copper
Material Type
Type L
Maximum Pressure
250 psi
Maximum Temperature
212
Size
1/2 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday