DESCRIPTION

  • A maintenance free installation is assured when using this type of arrestor, since the only moving part is the piston
  • Furnished with O-ring seals, which have been tested for reliability in excess of normal operating ranges
  • May be installed in new or existing plumbing systems with a standard pipe tee
  • Nickel plated for salt water application
  • Operating temperature range from -40° F to 212° F/-4.4° C to 100° C

Precision Plumbing Products Male Iron Pipe Water Hammer Arrestor

PSC500A

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
5 in
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L
Maximum Pressure
400 psi
Maximum Temperature
212

Starting at
$16.31
EACH
  • QUANTITY