1/2 x 10 in. Trap Primer Valve

You last purchased this on
 
Precision Plumbing Products

Manifold® 1/2 x 10 in. Trap Primer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

Manifold® 1/2 x 10 in. Trap Primer Valve

  • Fast #
  • Part #PREPM4
  • Item #1782980
  • Manufacturer Part #PM-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Applications: multiple floor drain
  • Trap priming
  • Standard stock items in 2, 4, 6, And 8 opening configurations
  • Riser: 7 5/8" x 1/2" NPT, and primer line connection: 1/2" NPT(F)
  • Solar heating
  • Hydronic heating
  • Requires Certification

Documents


Specifications

Collection:
Manifold®
Connection Type:
Solder
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
10 in
Material:
Copper, Brass
Product Type:
Manifold