DESCRIPTION

  • Maintenance free, the piston is the only moving part

Precision Plumbing Products MHT Laundry Water Arrestor

PMM500L

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
6-7/8 in
Material
Copper
Material Type
Type L
Maximum Pressure
250 psi
Maximum Temperature
212
Size
3/4 in x 3/4 in