DESCRIPTION

  • Maintenance free installation is assured
  • May be installed in new or existing plumbing systems with a standard pipe tee
  • Specified for commercial, industrial and residential uses

Precision Plumbing Products MIP 400 PSI Copper Water Hammer Arrestor

PSC500

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
400 psi
Maximum Temperature
212

Starting at
$36.45
EACH
  • QUANTITY