Precision Plumbing Products NPT Threaded Water Hammer Arrestor
PSC1500E
Fitting Sizes:
1 inSPECIFICATIONS
- ASSE Standards
- ASSE 1010
- CARB OTC LEED Compliant
- No
- End Connection 1
- NPT
- Fitting Size 1
- 1 in
- Fitting Sizes
- 1 in
- GSA Approved
- No
- IAPMO Listed
- Yes
- ISO Specifications
- ISO 14001, ISO 9001
- Lead Law Compliant
- Yes
- Length
- 11-1/4 in
- Material
- Brass
- Maximum Pressure
- 400 psi
- Maximum Temperature
- 212
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday