DESCRIPTION

  • Automatically maintains a constant water seal in floor drain traps
  • Available in 4 through 30 opening configurations
  • Available in Fire Rated Cabinets 6" in depth
  • Available in five separate configurations
  • Capable of priming four separate floor drain traps from a single control unit
  • Special calibrated manifold for equal water distribution to floor drains

Precision Plumbing Products Open Electric Trap Primer Fitting

PPTE

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Depth
4 in
End Connection 1
FNPT
Fitting Size 1
5/8 in
Material
Steel
Size
5/8 in