DESCRIPTION

  • Applications: multiple floor drain
  • Hydronic heating
  • Riser: 7 5/8" x 1/2" NPT, and primer line connection: 1/2" NPT(F)
  • Solar heating
  • Standard stock items in 2, 4, 6, And 8 opening configurations
  • Trap priming

Precision Plumbing Products Opening Trap Primer

PPM8

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Sizes
8 in
Length
18 in
Material
Brass, Copper