DESCRIPTION

  • Automatically primes up to 2 floor drain traps using patented water distribution system
  • Requires no adjustment but must be installed on a cold fresh water line of 1 1/2" diameter or less
  • The priming valve is automatically activated when it senses a pressure drop of 10 PSIG (70 kpa)
  • The valve's operating range is 20 to 80 PSIG (138 to 552 kpa)

Precision Plumbing Products Prime Rite Trap Primer

PPR500

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASSE Standards
ASSE 1018
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Material
Brass
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday