DESCRIPTION

  • Simple installation that will conserve potable water while still maintaining an adequate trap seal that will not allow sewer gas to escape inside the living or work space
  • Will supply water directly to the floor drain trap when the lavatory is in use

Precision Plumbing Products Tail Piece Trap Priming Assembly

PLTP1500

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
FNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
14 in
Material
Stainless Steel

Starting at
$128.31
EACH
  • QUANTITY

DOCUMENTS