DESCRIPTION

  • Metal-to-metal joint design maintains external electrical continuity, preventing stray current corrosion
  • Protects your plumbing system
  • The ClearFlow® line of dielectric fittings separates dissimilar metals in the electrolyte waterway, eliminating the local galvanic cell

Precision Plumbing Products Thread x Thread Dielectric Nipple

P19185

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
6 in
Length
3 in
Size
3 in x 6 in