DESCRIPTION

  • Maintenance free, the piston is the only moving part
  • Operating temperature range from -40° F to 212° F/ -4.4° C to 100° C

Precision Plumbing Products Tub and Shower Mini Maximum Hammer Arrestor

PMM500TS

Fitting Sizes:

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Sweat
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
6-3/4 in
Material
Copper
Material Type
Type L
Maximum Pressure
250 psi
Maximum Temperature
212

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS