DESCRIPTION
- May be installed in new or existing plumbing systems with a standard pipe tee
- Suitable for all potable water applications
- Will provide a maintenance free installation that is fully guaranteed by our warranty when installed in accordance with the manufacturers recommendations
Precision Plumbing Products Water Hammer Arrestor
PSWA500A
Fitting Sizes:
1/2 inSPECIFICATIONS
- ASSE Standards
- ASSE 1010
- CARB OTC LEED Compliant
- No
- End Connection 1
- Copper Sweat
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Height
- 7-1/8 in
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Copper
- Material Type
- Type L
- Maximum Pressure
- 400 psi
- Maximum Temperature
- 212
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday