1/8 x 1/8 x 1/8 in. Round Aircraft Extension 1 Piece
1/8 x 1/8 x 1/8 in. Round Aircraft Extension 1 Piece
Package Quantity Info:
EA: 1.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/8 in
- Bit Sizes:
- 1/8 in
- Drill Bit Type:
- Aircraft Extension
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Extension Bit
- Shank Size:
- 1/8 in
- Shank Style:
- Round