5/64 x 5/64 x 5/64 in. Straight Jobber 1 Piece

You last purchased this on
 
Precision Twist Drill

5/64 x 5/64 x 5/64 in. Straight Jobber 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Precision Twist Drill

5/64 x 5/64 x 5/64 in. Straight Jobber 1 Piece

  • Fast #
  • Part #P10305
  • Item #118697
  • Manufacturer Part #10305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/64 in
Bit Sizes:
5/64 in
Coating:
Bronze Oxide
Drill Bit Type:
Jobber
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Jobber Bit
Shank Size:
5/64 in
Shank Style:
Straight