• Cart

DESCRIPTION

Precision Twist Drill Bronze Oxide Drill Bit

P103

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/16 in
Coating
Bronze Oxide
Drill Bit Type
Jobber
Magnetic
No
Material
Steel
Number Of Pieces
1 Piece
Product Type
Jobber Bit
Shank Size
1/16 in
Shank Style
Straight

Starting at
Call for Pricing
  • QUANTITY