• Cart

DESCRIPTION

Precisionaire 16 in. Flat Panel Heavy Duty Poly Synthetic Filter

P112550116

Height:

SPECIFICATIONS

Depth
1 in
Height
24 in
Material
Plastic, Synthetic Fiber
Material Type
Poly
Type
Air Filter
Width
16 in

Starting at
Call for Pricing
  • QUANTITY