DESCRIPTION

  • Alleviates strain on equipment
  • Heavy duty spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Two sided metal reinforcements

Precisionaire 20 x 36 x 1 in. Fiberglass Air Filter

P1025501799

Height:

SPECIFICATIONS

Depth
1 in
Height
36 in
Material
Fiberglass
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS