DESCRIPTION

Precisionaire 30 in. Synthetic Air Filter

PPSF30G

Width:

SPECIFICATIONS

Depth
1 in
Disposable
No
Height
30 in
Material
Plastic
Material Type
Poly Synthetic Fiber
Width
12 in

Starting at
Call for Pricing
  • QUANTITY