• Cart

DESCRIPTION

  • Convenient dispensing
  • For everyday cleaning and wiping tasks
  • Includes 85 sheets/roll
  • Lasting strength and absorbency make this towel ideal for cleaning/wiping in foodservice, healthcare, lab, and clinic settings

Preference® 8-4/5 in. Kitchen Roll Towel in White (Case of 30)

G27385

Length:

23-7/8 in

SPECIFICATIONS

Collection
Preference®
Color Finish
White
Color Finish Category
Whites
Height
22-5/8 in
Length
23-7/8 in
Material
Paper
Package Quantity
Case of 30
Weight
18.500
Width
13-7/8 in

$35.99
per CASE
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment