1/2X250 48 SLT 24 PERF BUBBLE WRAP
1/2X250 48 SLT 24 PERF BUBBLE WRAP
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 48" x 250'
- 1/2" Perf at 12"
- LPC Plus Astro Cell Bubble
Specifications
- ETL Listed:
- No
- Length:
- 250 ft