Air-Kraft® 10 x 6 in. Kraft Paper Self Seal Cush Mailer

Part #P78140  |  Item #6188680  |  Manufacturer Part #XFM5

$40.79 per CASE

Length:

10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Air cushioning
  • Outside Dimensions 6x10
  • Slip Lining and Low-Resistance Air Cushioning Make Product Insertion and Removal Quick and Simple
  • Fin Bottom and Sides Provide Increased Impact Protection
  • Outperforms Other Air Cushioning Shippers In Puncture Testing

Specifications

Application: Cushioning

Collection: Air-Kraft®

Length: 10 in

Material: Kraft Paper

Product Type: Mailer

UL Listed: No

Width: 6 in