Air-Kraft® 16 x 10-1/2 in. Kraft Paper Self Seal Cush Mailer

Part #P78135  |  Item #6188683  |  Manufacturer Part #XFC0

$33.82 per CASE

Length:

16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recycled
  • Air cushioning
  • Outside Dimensions: 10-1/2x16
  • Ideal For Shipping Cassettes, Pharmaceuticals, Eyewear, Jewelry and Other Delicate Items
  • Slip Lining and Low Resistance Air Cushioning Make Product Insertion and Removal Quick and Simple
  • Outperforms Other Air Cushioning Shippers In Puncture Testing

Specifications

Application: Cushioning

Collection: Air-Kraft®

Length: 16 in

Material: Kraft Paper

Product Type: Mailer

UL Listed: No

Width: 10-1/2 in