9-1/2 x 14-1/2 in. Self Seal Bubble Bag

You last purchased this on
 
Pregis

Air-Kraft® 9-1/2 x 14-1/2 in. Self Seal Bubble Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pregis

Air-Kraft® 9-1/2 x 14-1/2 in. Self Seal Bubble Bag

  • Fast #
  • Part #P78134
  • Item #7443767
  • Manufacturer Part #78134
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outside Dimensions: 9-1/2x14-1/2
  • Ideal For Shipping Cassettes, Pharmaceuticals, Eyewear, Jewelry and Other Delicate Items
  • Air cushioning
  • Outperforms Other Air Cushioning Shippers In Puncture Testing
  • Fin Bottom and Sides Provide Increased Impact Protection
  • Slip Lining and Low Resistance Air Cushioning Make Product Insertion and Removal Quick and Simple
  • Requires Certification

Specifications

Application:
Cassettes, Pharmaceutical, Eyewear, Jewelry
Collection:
Air-Kraft®
Length:
14-1/2 in
Product Type:
Bubble Bag
UL Listed:
No
Width:
9-1/2 in