1.5 in. Brass Non Overflow Lavatory Sink Drain in Oil Rubbed Bronze

You last purchased this on
 
Premier Copper Products

1.5 in. Brass Non Overflow Lavatory Sink Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Premier Copper Products

1.5 in. Brass Non Overflow Lavatory Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #PD208ORB
  • Item #4147920
  • Manufacturer Part #D208ORB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Drain
WaterSense Labeled:
No